DICHTOMATK 49432335 FREUDENBERG SEAL


Wiper

References
dichtomatik:A 120 x 130 x 7 x 10 M 43 NBR 90 GC08
rubix:252A0168
manufacturer :180371
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter130 mm
Height10 mm
See all Specifications

Product details : DICHTOMATK 49432335 FREUDENBERG SEAL


The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.

Technical specifications


Attributes
Logistic Weight47 g
Inner diameter120 mm
Outer diameter130 mm
Height10 mm
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.31 incl. VAT
  • Usually arrives within 14 working days