Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Cabinet
GPC WML03Z WIRE MESH STORAGE - WALL MOUNTED UNIT SINGLE SIDED WITH DOO
GPC WML03Z WIRE MESH STORAGE - WALL MOUNTED UNIT SINGLE SIDED WITH DOO
Wire Mesh Storage Compartments - Single Sided Unit
References
gpc industries:
WML03Z
rubix:
386A6833
manufacturer :
WML03Z
Technical specifications
Height
1890
mm
Width
1590
mm
Depth
565
mm
Product details
Technical specifications
Product details : GPC WML03Z WIRE MESH STORAGE - WALL MOUNTED UNIT SINGLE SIDED WITH DOO
Strong & hard wearing
Fully welded tubular steel construction with a 50 x 50mm square mesh outer carcass & 25 x 25mm mesh shelves
Fitted with hanging rail & 2 storage shelves per compartment as illustrated
Produced with both floor & wall fixing points (fixings not supplied)
Easy access for cleaning
Contents can easily be visually inspected
N.B: A Forklift will be needed to unload these units
Technical specifications
Attributes
Height
1890
mm
Width
1590
mm
Depth
565
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,239.43
excl. VAT
/
Each
£
2,687.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SM1890462YXXCUPBD 1800.900.460-2-500.900.460-3ShelfYELLOW
SPARTEX S6909061PGXX PERFORATED CUPBOARD 900.900.610 GREEN
SPARTEX SG855725ZYXX WALL MOUNTED CUPBOARD 570.850.255 YELLOW
SPARTEX SG909061ZLXX WORKPLACE CUPBOARD 900.900.610 L/Grey
SPARTEX SU181246ZYXX UTILITY CUPBOARD 1800.1200.460 YELLOW
SPARTEX SG189061ZYXX WORKPLACE CUPBOARD 1800.900.610 YELLOW
SPARTEX S6186046PRXX PERFORATED CUPBOARD 1800.600.460 RED
SPARTEX SG181246ZUXX WORKPLACE CUPBOARD 1800.1200.460 LIGHT BLUE
GPC SCQ120946BLUE 1200X900X460 CUPBOARD
SPARTEX SM1812462GXXCUPBD 1800.1200.460- 2-500.1200.460-3 SHELF GRN
SPARTEX S6909046PGXX PERFORATED CUPBOARD 900.900.460 GREEN
SPARTEX S6181246PLXX PERFORATED CUPBOARD 1800.1200.460 L/Grey
GPC CUPBOARD STAINLESS STEEL 1800 X 900 X 460MM
SPARTEX SUC12060751B EUROSLIDE CUPBOARD 1X1150MM-750D BLUE
SPARTEX SUC679065CK EUROSLIDE 5 DRAWER 4X100MM 1X150MM DARK GREY