References
SMC:MHZAJ2-6SS
Rubix:392A8220
Manufacturer :MHZAJ2-6SS

Technical specifications
| Type | with dust cover, compact - mhzaj2 |
|---|---|
| Cylinder stroke | 8 mm |
Documents
Product details : SMC MHZAJ2-6SS AIR GRIPPER
Linear guide for high precision, smooth operation and gripping forces up to 318 N
Strengths
Maximum gripping force per finger 104 N at 0.5 MPa
Double acting and single acting
Repeatability: ±0.01 mm
Max. operating frequency: 180 c.p.m.
Technical specifications
Attributes
| Type | with dust cover, compact - mhzaj2 |
|---|---|
| Cylinder stroke | 8 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Connection | m3 x 0,5 |
| Series | mhzaj2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 379.20 excl. VAT
/ Each
£ 455.04 incl. VAT
- Delivery usually within ( 23 ) days