References
SMC:MHZJ2-20SS
Rubix:392A8201
Manufacturer :MHZJ2-20SS

Documents
Product details : SMC MHZJ2-20SS AIR GRIPPER
Linear guide for high precision, smooth operation and gripping forces up to 318 N
Strengths
Maximum gripping force per finger 104 N at 0.5 MPa
Double acting and single acting
Repeatability: ±0.01 mm
Max. operating frequency: 120 c.p.m.
Technical specifications
Attributes
| Type | with dust cover - mhzj2 |
|---|---|
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Connection | m5 x 0,8 |
| Series | mhzj2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 468.15 excl. VAT
/ Each
£ 561.78 incl. VAT
- Usually arrives within 14 working days