SMC ZPR32BN-08-A6 VACUUM PAD


With Lock Ring - ZPR (B)

References
smc:00227535
rubix:394A2221
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter32 mm
ShapeBellow
See all Specifications

Product details : SMC ZPR32BN-08-A6 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 6 - Ø 50 mm Shapes: Bellows Type Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber Options: One-touch Fitting Lateral Vacuum Inlet.

Technical specifications


Attributes
MaterialNBR
Diameter32 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter35 mm
Show UNSPSC/ECL@SS
£ 27.52 excl. VAT
/ Each
£ 33.02 incl. VAT
  • Usually arrives within 14 working days