PIAB B15-2.10.01AC CUP 3250037


Vacuum Cup

References
piab:3250037
rubix:120A2440
brand logo
brand logo
Technical specifications
MaterialCHLOROPRENE
Diameter15 mm
ShapeBellow
See all Specifications

Product details : PIAB B15-2.10.01AC CUP 3250037


Strengths

•Suitable for level adjustment
Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface

Technical specifications


Attributes
MaterialCHLOROPRENE
Diameter15 mm
ShapeBellow
TypeSuction cup
Show UNSPSC/ECL@SS
£ 6.82 excl. VAT
/ Each
£ 8.18 incl. VAT
  • Usually arrives within 14 working days