SMC ZPT02US-A6 VERTICAL ENTRY VACUUM PAD
With Lock Ring - ZPT (U,C)
See technical informationSee documentsReferences
SMC:ZPT02US-A6
Rubix:394A2634
Manufacturer :00079632
EAN:3618035295529

Documents
Product details : SMC ZPT02US-A6 VERTICAL ENTRY VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 2 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
- Usually arrives within 14 working days