SPARTEX SUS8260654SK 4DRAW WITH STAND 2X100MM 1X150MM 1X200MM DK/GRY
With stand
See technical informationReferences
Spartex:UK-SUS8260654SK
Rubix:225A1798
Manufacturer :SUS8260654SK
Product details : SPARTEX SUS8260654SK 4DRAW WITH STAND 2X100MM 1X150MM 1X200MM DK/GRY
The Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with stand option is 825mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
| Height | 825 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 626.52 excl. VAT
/ Each
£ 751.82 incl. VAT
- Delivery usually within ( 16 ) days

