cubio drawer cabinet with 11 drawers WxDxH: 1050x650x1600mm RAL 7035/5010
Number of drawers | 11 |
---|---|
Height | 1600 mm |
Width | 1050 mm |
Number of drawers | 11 |
---|---|
Height | 1600 mm |
Width | 1050 mm |
Depth | 650 mm |
Model | 40021045 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days