References
SKF:AH 24026
Rubix:105A2792
Manufacturer :80
EAN:7316570494822

Product details : SKF WITHDRAWAL SLEEVE AH 24026
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x135x135 mm |
|---|---|
| Logistic Weight | 863,3 g |
| Inner diameter | 125 mm |
| Male thread | m 135x2 |
| Width | 83 mm |
| Outer diameter | 135 mm |
Show UNSPSC/ECL@SS
£ 242.68 excl. VAT
/ Each
£ 291.22 incl. VAT
- Delivery usually within ( 3 ) days
