Withdrawal sleeve
Inner diameter | 280 mm |
---|---|
Male thread | Tr310X5 |
Width | 184 mm |
Logistics dimensions (L x W x H) | 184x310x310 mm |
---|---|
Logistic Weight | 15327 g |
Inner diameter | 280 mm |
Male thread | Tr310X5 |
Width | 184 mm |
Series | AH..-H |
Material | Steel |
Outer diameter | 310 mm |
Usually arrives within 14 working days