References
SKF:AH 24130
Rubix:105A2347
Manufacturer :93
EAN:7316570750485

Product details : SKF WITHDRAWAL SLEEVE AH 24130
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x160x160 mm |
|---|---|
| Logistic Weight | 1711,3 g |
| Inner diameter | 145 mm |
| Male thread | m 160x3 |
| Width | 115 mm |
| Outer diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 357.89 excl. VAT
/ Each
£ 429.47 incl. VAT
- Delivery usually within ( 3 ) days
