References
SKF:AH 316
Rubix:105A2788
Manufacturer :130
EAN:7316577009579

Product details : SKF WITHDRAWAL SLEEVE AH 316
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Inner diameter | 75 mm |
| Male thread | m 90x2 |
| Width | 48 mm |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 86.94 excl. VAT
/ Each
£ 104.33 incl. VAT
- Delivery usually within ( 3 ) days
