References
SKF:AH 24136
Rubix:105A2202
Manufacturer :96
EAN:7316577119650

Product details : SKF WITHDRAWAL SLEEVE AH 24136
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 134x190x190 mm |
|---|---|
| Logistic Weight | 3750 g |
| Inner diameter | 170 mm |
| Male thread | m 190x3 |
| Width | 134 mm |
| Outer diameter | 190 mm |
Show UNSPSC/ECL@SS
£ 530.64 excl. VAT
/ Each
£ 636.77 incl. VAT
- Usually arrives within 14 working days
