SNR - Accessories - AHX3128
Inner diameter | 135 mm |
---|---|
Width | 83 mm |
Logistics dimensions (L x W x H) | 150x150x85 mm |
---|---|
Logistic Weight | 1279 g |
Inner diameter | 135 mm |
Width | 83 mm |
Series | AHX3100 |
Outer diameter | 83 mm |
Weight | 1.26 kg |
Usually arrives within 14 working days