References
SKF:AH 314 G
Rubix:105A2495
Manufacturer :123
EAN:7316577009555

Product details : SKF WITHDRAWAL SLEEVE AH 314 G
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 244 g |
|---|---|
| Inner diameter | 65 mm |
| Male thread | m 75x2 |
| Width | 43 mm |
| Outer diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 96.87 excl. VAT
/ Each
£ 116.24 incl. VAT
- Usually arrives within 14 working days
