Withdrawal Sleeve
Inner diameter | 220 mm |
---|---|
Male thread | Tr 260x4 |
Width | 154 mm |
Logistics dimensions (L x W x H) | 154x260x260 mm |
---|---|
Logistic Weight | 10930 g |
Inner diameter | 220 mm |
Male thread | Tr 260x4 |
Width | 154 mm |
Outer diameter | 260 mm |
Usually arrives within 14 working days