Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Claw
WOLF GARTEN BEM MULTI-CHANGE CULTIVATOR 11CM
WOLF GARTEN BEM MULTI-CHANGE CULTIVATOR 11CM
Wolf garten bem multi change cultivator
References
wolf-garten:
BEM
rubix:
80111841
ean:
4008423878073
Technical specifications
Width
110
mm
Length
320
mm
Product details
Technical specifications
Product details : WOLF GARTEN BEM MULTI-CHANGE CULTIVATOR 11CM
Lance shaped prongs break up medium soils for good nutrient distribution. Durable zinc chrome plate and lacquer finish
Technical specifications
Attributes
Width
110
mm
Length
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.82
excl. VAT
/
Each
£
24.98
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
WOLF GARTEN LFMZM015 MULTI-CHANGE SMALL CRUMBLER & 15CM HANDLE
DRAPER 39669 FLEXIBLE PICK UP CLAW 610MM
WOLF GARTEN BAM MULTI-CHANGE GRUBBER
WOLF GARTEN BIM MULTI-CHANGE AERATOR 3.5CM
WOLF GARTEN LAM MULTI-CHANGE MINI CULTIVATOR 7CM
WOLF GARTEN KA2K HAND GRUBBER
WOLF GARTEN LFM MULTI-CHANGE SMALL CRUMBLER
WOLF GARTEN LAMZM015 MULTI-CHANGE MINI CULTIWEEDER & 15CM HANDLE
WOLF GARTEN LBM MULTI-CHANGE SMALL CULTIWEEDER 7CM
BULLDOG 5TM2PL POWERLITE TAPER MOUTH SHOVEL
WOLF GARTEN KS2K WEEDING / PLANTING KNIFE
WOLF GARTEN RS650 ANVIL LOPPERS POWER CUT 40MM
WOLF GARTEN KF2K SCRAPER
SPARTEX 865628 PUNCTURE PROOF WHEEL DIAMETER MM 400
WOLF GARTEN DHM MULTI-CHANGE DUTCH HOE