Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Garden scraper
WOLF GARTEN KF2K SCRAPER
WOLF GARTEN KF2K SCRAPER
Wolf garten kf2k fixed handle scraper
References
wolf-garten:
KF2K
rubix:
219A2075
ean:
4009269272902
Technical specifications
Length
270
mm
Width
70
mm
Product details
Technical specifications
Product details : WOLF GARTEN KF2K SCRAPER
Single-handed scraper for removing moss and weeds from between slabs. Comfort grip handle for extra support during the pulling movement
Technical specifications
Attributes
Length
270
mm
Width
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.58
excl. VAT
/
Each
£
11.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SCRAPER, WELDED BLADE WITHOUT HANDLE WIDTH 300MM 845545
SPEAR & JACKSON ELEMENTS HAND WEEDER 4057NB
WOLF GARTEN FKM MULTI-CHANGE GARDEN SCRAPER
SPEAR & JACKSON HEAVY DUTY SINGLE EDGE SLASHER
SPEAR & JACKSON STAINLESS BORDER FORK
SPEAR & JACKSON DOUBLE SHOVEL HOLER TUBULAR HANDLES
SPEAR & JACKSON NEVERBEND INSU DOUBLE SHOVEL HOLER
WOLF GARTEN ZMAD 85CM ALUMINIUM D-GRIP HANDLE
SPARTEX RAKE, FORGED SOCKET NUMBER OF TEETH 16 WIDTH 460MM 854242
WOLF GARTEN LDM MULTI-CHANGE FAN RAKE
WOLF GARTEN ZMV150 TELESCOPIC HANDLE 90CM - 150CM
BAHCO P59-25-F HEDGE SHEARS
SEALEY X1CS SDS CLAY SPADES
SPEAR & JACKSON HEAVY DUTY SCRAPER
WOLF GARTEN ILM3 MULTI-CHANGE DOUBLE-HOE 8CM