HELLYHAN 77481_990-C40 WOMENS LUNA CONS PANT BLACK W30


Womens Luna Construction Stretch Work Trousers

References
helly hansen:77481-990-C40
rubix:242A6237
ean:7040056308029
brand logo
brand logo
Technical specifications
Colourblack
Sizec40
Main materialcotton
See all Specifications

Product details : HELLYHAN 77481_990-C40 WOMENS LUNA CONS PANT BLACK W30


Designed for the women on site who need a durable, but comfortable pant. With its hanging pockets, reinforced knees and female fit, the Luna Construction Pant has the functionality needed to get the job done.
Hanging pockets with double lined bottom and nylon webbing for durability. Hand pockets. Broad center back belt loop for extra stability and strength. Back pockets. YKK® zipper. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with fastener closure. ID card loop. Ruler pocket. Reinforcement fabric at knee and bottom hem. Articulated knees for optimal mobility. Knee Pad pockets accessible from the inside. Knee Pad position can be adjusted by 5 cm for optimal mobility. Possibility to increase leg length by 5cm. Tonal logos

Technical specifications


Attributes
Colourblack
Sizec40
Main materialcotton
Material79% cotton 18% polyester, 3% elastan
Show UNSPSC/ECL@SS
£ 73.75 excl. VAT
/ Each
£ 88.50 incl. VAT
  • Usually arrives within 14 working days