Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 29.5T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 29.5T
Trousers Orlando navy
References
mascot:
00773-430-01-90C45
rubix:
384A9416
ean:
5708628330503
Technical specifications
Colour
navy
Size
90c45
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 29.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
800
g
Colour
navy
Size
90c45
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.20
excl. VAT
/
Each
£
53.04
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 34.5T
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 35.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 32.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 40.5S
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 31.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 48.5T
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 27R
"PORTWEST S233BKR26 WOMENS STRECH CARGO TROUSER 26"""
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 33.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 29.5R
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 42T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 40.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 36.5R
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 40R
MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 28.5R