HELLYHAN 77480_990-C36 WOMENS LUNA PANT BLACK W26

Womens Luna Service Stretch Work Trousers

See technical information
References
Helly Hansen:77480_990-C36
Rubix:242A6243
Manufacturer :77480_990-C36
EAN:7040056308388
brand logo
Technical specifications
Colourblack
Size36
Main materialcotton
See all Specifications

Product details : HELLYHAN 77480_990-C36 WOMENS LUNA PANT BLACK W26


These Luna Service Pants work trousers from the Helly Hansen Luna collection are specifically designed by women for women. The best possible fit ensures optimum comfort during the working day.
Tonal logos. YKK® zipper. Metal buttons with a plastic layer. Wide belt loop on the back for extra strength and stability. Hand pockets. Back pockets. Loop for ID card. Cross insert . Thigh pocket with flap for accessories / tools. Strengthening of the lower leg. Hem removable at the legs for approximately 5 cm extra length.

Technical specifications


Attributes
Colourblack
Size36
Main materialcotton
Secondary colourno secondary color
Materialcotton / polyester
Show UNSPSC/ECL@SS
£ 63.92 excl. VAT
/ Each
£ 76.70 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)