References
V12 Footwear:V1710-06
Rubix:80374761
Manufacturer :V1710-06
EAN:5055327310818
Product details : V12 V1710 CHALLENGER IGS BLACK S3 SRC HRO WOMENS SHOE UK6 EU39
Built using our specially-shaped women’s last to provide optimum fit, the Challenger features a soft padded collar designed to protect the Achilles tendon. A water repellent whole piece upper with reinforced stitching helps reduce the ingress of liquids. Metal-free, this shoe benefits from the Energyse shock absorbing footbed; and the new innovative IGS rubber sole unit ensures superb grip on all surfaces and increased cushioning underfoot.
Moisture absorbing
Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 70.38 excl. VAT
/ Each
£ 84.46 incl. VAT
- Usually arrives within 14 working days

