HECKEL 62653 RUN-R 400 LOW S3L FO SR TRAINER BLACK/GREY EU42 UK8
RUN-R 400 low shoe
See technical informationReferences
Heckel:62653-42
Rubix:399A1410
Manufacturer :6265342
EAN:4031101601915




Product details : HECKEL 62653 RUN-R 400 LOW S3L FO SR TRAINER BLACK/GREY EU42 UK8
PU2D sole - Full-grain grain leather upper - Lining: 3D mesh polyester - Toecap: metal free - Anti-perforation sole: metal free - Outsole: anatomical with front and rear shock absorbers - Weight: 560 g in size 42, EN ISO 20345: 2011 S3 SRC Standard
Strengths
Lightness, flexibility, look, comfort, hydrophobic, very good grip
Applications
Model 100% metal free for artisans, industry, logistics, services, communities, wetlands.
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 95.31 excl. VAT
/ Each
£ 114.37 incl. VAT
- Usually arrives within 14 working days
EU shoe size
42