MASCOT 13809 BIEL JACKET HV YEL/D'NAVY 2XL
Work jacket Biel yellow/dark navy
See technical informationReferences
Mascot:13809-216-17010-2XL
Rubix:80138113
EAN:5711074178926

Product details : MASCOT 13809 BIEL JACKET HV YEL/D'NAVY 2XL
Anti-static, acid-resistant and flame-retardant. Dirt repellent. Form cut sleeves with great freedom of movement. Seams face downwards so sparks cannot get lodged in. Extra protection against the cold with an extended back.
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Colour | yellow |
| Size | 2xl |
| High visibility | yes |
| Main material | modacrylic |
| Secondary colour | navy |
| Material | 60% modacrylic/39% cotton/1% carbon fibre |
Show UNSPSC/ECL@SS
£ 290.02 excl. VAT
/ Each
£ 348.02 incl. VAT
- Usually arrives within 14 working days
