References
Mascot:13609-216-010-L
Rubix:378A9926
EAN:5711074347315

Product details : MASCOT 13609 ROMONT JACKET DNAVY L
Anti-static, acid-resistant and flame-retardant. Dirt repellent. Protected zipped pocket under storm flap makes it easy to access contents without unzipping the jacket. Form cut sleeves with great freedom of movement. Seams face downwards so sparks cannot get lodged in.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | navy |
| Size | l |
| High visibility | no |
| Main material | modacrylic |
| Secondary colour | no secondary color |
| Material | 60% modacrylic/39% cotton/1% carbon fibre |
Show UNSPSC/ECL@SS
£ 182.22 excl. VAT
/ Each
£ 218.66 incl. VAT
- Usually arrives within 14 working days
