References
Tranemo:52378493008
Rubix:256A8927
EAN:7393286282585

Product details : TRANEMO 523784 ZENITH FR LADIES JACKET ORANGE/NAVY 2XL
Inherent flame-retardant Hi-Vis women's work jacket made from a comfortable fabric with high tear resistance and good colour fastness. The work jacket is suitable for tasks in a high voltage environment where high visibility is also required. Metal-free. Concealed button and zipper closure on the front. Extended back panel with two side slits for extra freedom of movement. Two loops for radio/gas monitor. Vertical chest pockets with zipper. Sleeve pocket with flap, concealed key ring and loop for ID pouch. Side pockets with flap. Adjustable cuffs. Three inner pockets, one of which is a phone pocket. Contrast stitching. STANDARDS:EN ISO 11612EN 61482-2EN 1149-5EN 13034EN ISO 20471RIS-3279-TOMTRANEMO SKINSAFE
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl |
| High visibility | yes |
| Main material | modacrylic |
| Secondary colour | navy |
| Material | inherent flame-retardant high-visibility fabric (quality 846 ara tx: 36% modacrylic / 33% polyester / 30% aramid / 1% antistatic, 260 g/m²; quality 811 tera tx: 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 260 g/m²). |
| Flame Resistance | inherent vlamvertragend; en iso 11612 (a1 b1 c1 f1 voor beide stofkwaliteiten vermeld), en 61482-2 apc 1 met elim 8,0 cal/cm² en atpv 8,6 cal/cm² (kwaliteit 846) / elim 8,1 cal/cm² en ebt 8,7 cal/cm² (kwaliteit 811); loi 30,1% (846) / 29,8% (811). |
Show UNSPSC/ECL@SS
£ 289.17 excl. VAT
/ Each
£ 347.00 incl. VAT
- Usually arrives within 14 working days