References
Mascot:07109-860-1403-M
Rubix:378A9950
EAN:5707209573360

Product details : MASCOT 07109 CAMETA JACKET HV ORG/GREEN M
Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams that extend the product life. High collar. Two different breast pockets - one with flap and D-ring and one with vertical zipper for easy access to a phone. Individual adjustment with adjustable waist.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | orange |
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | green |
| Grammage | 290 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
