Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL L
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL L
High Visibility jacket Mascot
References
mascot:
20502-246-17-L
rubix:
379A6934
ean:
5711074922314
Technical specifications
Colour
yellow
Size
l
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL L
Technical specifications
Attributes
Colour
yellow
Size
l
Class EN20471
3
Main material
polyester
Breathable
yes
Grammage
360
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE 3XL
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY 4XL
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW 4XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY M
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL BLACK XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW 3XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 6XL
MASCOT 15515 DARTFORD JACKET HV RED/D'ANTH 3XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW 4XL
MASCOT 15509 OXFORD JACKET HV YEL/DANTH 3XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK 3XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH 4XL
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/DNAVY XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY 4XL