Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 2XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 2XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE
References
leo workwear:
A04/BW01-O-LEO-XXL
rubix:
316A9228
ean:
5056082334538
Technical specifications
Colour
orange
Size
2xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 2XL
Technical specifications
Attributes
Colour
orange
Size
2xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.73
excl. VAT
/
Each
£
128.08
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK L
REGATTA TRA218 207 HV PRO CLASSIC BOMBER JACKET YELLOW/NAVY S
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW S
HELLYHAN 74098_369-M WOMENS ALNA 2.0 SOFTS JACKET YELLOW M
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE M
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH M
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'NAVY L
HELLYHAN 71355_369-3XL UC-ME WINTER JACKET HI VIS YELLOW/EBONY 3XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW S
MASCOT 15535 HASTINGS WINTER JACKET HV RED/D'ANTH XL
MASCOT 15935 PENRITH WINTER JACKET HV YEL/DANTH 4XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY L
ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE S
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK RED/GREY L
MASCOT 00920 LIVIGNO PILOT JACKET HV ORG/NAVY 2XL