Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG XL
MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG XL
Pilot jacket Innsbruck RWS orange
References
mascot:
05020-660-14-XL
rubix:
380A2533
ean:
5707209409461
Technical specifications
Colour
orange
Size
xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG XL
Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. Detachable pile lining, collar and sleeves. Press studs to attach a hood if required. Ribbed waist and cuffs.
Technical specifications
Attributes
Logistic Weight
2000
g
Colour
orange
Size
xl
Class EN20471
3
Main material
polyester
Breathable
no
Material
80% polyester/20% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.45
excl. VAT
/
Each
£
176.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRF648 188 HV PRO CONTRACT THOR FLEECE ORANGE 2XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY S
MASCOT 15565 GRIMSBY WINTER GILET HV RED/D'ANTH 4XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY M
PROGARM 9422 JACKET HV ORANGE 2XL
GISS 867632 G-VISION 3 JACKET 2 IN 1 HI-VIZ SOFTSHELL YELLOW SZXXL
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/D'ANTH L
MASCOT 00554 SLDEN WINTER GILET HV ORG XS
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW 6XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE S
PORTWEST TX70YNRM LYON HI-VIS JACKET YELLOW/NAVY SIZE M
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE 2XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY 2XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW M
MASCOT 15935 PENRITH WINTER JACKET HV ORG/DANTH 4XL