LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE L/XL
ROSEMOOR EX01 HI-VIZ ORANGE MATERNITY EXPANDER FOR JL04
See technical informationReferences
Leo Workwear:EX01-O-LEO-L/XL
Rubix:260A2436
EAN:5056082338130

Product details : LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE L/XL
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l/xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
| Breathable | yes |
| Material | laminated polyester |
Show UNSPSC/ECL@SS
£ 29.02 excl. VAT
/ Each
£ 34.82 incl. VAT
- Usually arrives within 14 working days
