MASCOT 00907 CAPRI JACKET ANTH/BLACK 42.5


Work jacket Capri anthracite/black

References
mascot:00907-630-8889-C54
rubix:378A9764
ean:5707209678997
Work jacket Capri 00907-630-8889 / C54
brand logo
Technical specifications
ColourGrey
SizeC54
Main materialCotton
See all Specifications

Product details : MASCOT 00907 CAPRI JACKET ANTH/BLACK 42.5


Durable triple stitched seams that extend the product life. Fastening with zip and storm flap with press studs. Individual adjustment with adjustable waist. Adjustable cuffs. Pleat in the back for greater freedom of movement.

Technical specifications


Attributes
Logistic Weight1040 g
ColourGrey
SizeC54
Main materialCotton
Secondary colourBlack
Material100% cotton
Grammage350 g/m²
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days