References
Mascot:14135-126-09-4XL
Rubix:385A2428
EAN:5711074192151

Product details : MASCOT 14135 FLINT WINTER JACKET BLACK 4XL
Fastening with zip, storm flap and hidden press studs to avoid stratching. Form cut sleeves with great freedom of movement. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1360 g |
|---|---|
| Colour | black |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
| Grammage | 190 g/m² |
Show UNSPSC/ECL@SS
£ 118.82 excl. VAT
/ Each
£ 142.58 incl. VAT
- Usually arrives within 14 working days
