MASCOT 10509 ROCKFORD JACKET DANTH 4XL


Work jacket Rockford dark anthracite

References
mascot:10509-442-18-4XL
rubix:378A9872
ean:5707209813923
Work jacket Rockford 10509-442-18 / 4XL
brand logo
Technical specifications
ColourGrey
Size4XL
Main materialPolyester
See all Specifications

Product details : MASCOT 10509 ROCKFORD JACKET DANTH 4XL


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight880 g
ColourGrey
Size4XL
Main materialPolyester
Material65% polyester/35% cotton
Grammage270 g/m²
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
  • Usually arrives within 14 working days