MASCOT 15909 FORSTER JACKET HV YEL/DANTH M

Work jacket Forster yellow/dark anthracite

See technical information
References
Mascot:15909-948-1718-M
Rubix:378A9992
EAN:5711074314256
Work jacket Forster 15909-948-1718 / M
brand logo
Technical specifications
Colouryellow
Sizem
Class EN204712
See all Specifications

Product details : MASCOT 15909 FORSTER JACKET HV YEL/DANTH M


No seams on the top of the shoulders: prevents water from penetrating. Inside straps for attaching MASCOT® Bendigo holster pockets. The dark contrast is placed where the clothing is most exposed to dirt. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Slits in the sleeves allow you to easily roll them up.
brand logo

Technical specifications


Attributes
Logistic Weight1100 g
Colouryellow
Sizem
Class EN204712
Main materialpolyester
Secondary colourgrey
Grammage285 g/m²
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)