MASCOT 05023 GENOVA WINTER JACKET HV YEL/NAVY L

Jack Genova yellow/navy

See technical information

References

Mascot:05023-880-171-L
Rubix:385A2483
EAN:5707209391865
Pilotjack Genova 05023-880-171 / L
brand logo

Technical specifications

Colouryellow
Sizel
Class EN204712
See all Specifications

Product details : MASCOT 05023 GENOVA WINTER JACKET HV YEL/NAVY L


Breathable, wind and waterproof MASCOTEX® with taped seams. Form cut sleeves with great freedom of movement. Press studs to attach a hood if required. Interior zipper at lower back for logo printing / embroidery. Extra visibility for the surroundings with vertical and horizontal reflective strips.
brand logo

Technical specifications


Attributes
Logistic Weight1720 g
Colouryellow
Sizel
Class EN204712
Main materialpolyester
Secondary colournavy
Breathableyes
Material100% polyester
£ 167.36 excl. VAT
/ Each
£ 200.83 incl. VAT
  • Usually arrives within 14 working days

Size