MASCOT 12209 FULDA JACKET DANTH/BLACK XL
Work jacket Fulda dark anthracite/black
See technical informationReferences
Mascot:12209-442-1809-XL
Rubix:379A0182
EAN:5711074095971

Product details : MASCOT 12209 FULDA JACKET DANTH/BLACK XL
Durable triple stitched seams that extend the product life. Form cut sleeves with great freedom of movement. Slightly extended jacket back. Slightly rounded bottom edge allows perfect freedom of movement and easy access to front pockets. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 940 g |
|---|---|
| Colour | grey |
| Size | xl |
| Main material | polyester |
| Secondary colour | black |
| Material | 65% polyester/35% cotton |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
