MASCOT 12209 FULDA JACKET RED/BLACK XL


Work jacket Fulda red/black

References
mascot:12209-442-0209-XL
rubix:379A0158
ean:5711074096152
Work jacket Fulda 12209-442-0209 / XL
brand logo
Technical specifications
ColourRed
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 12209 FULDA JACKET RED/BLACK XL


Durable triple stitched seams that extend the product life. Form cut sleeves with great freedom of movement. Slightly extended jacket back. Slightly rounded bottom edge allows perfect freedom of movement and easy access to front pockets. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight940 g
ColourRed
SizeXL
Main materialPolyester
Secondary colourBlack
Material65% polyester/35% cotton
Grammage270 g/m²
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
  • Usually arrives within 14 working days