MASCOT 00922 BOLZANO PILOT JACKET ROYAL/NAVY 4XL
Pilot jacket Bolzano royal/navy
See technical informationReferences
Mascot:00922-620-1101-4XL
Rubix:379A1748
EAN:5708628176477

Product details : MASCOT 00922 BOLZANO PILOT JACKET ROYAL/NAVY 4XL
BEARNYLON® is a water-repellent and extremely durable material. Pile lining in the body and quilt lining in sleeves. Fastening with zip and internal storm flap, so the wind is kept out. Ribbed waist and cuffs. D-ring for keys or ID cards.
Technical specifications
Attributes
| Logistic Weight | 1570 g |
|---|---|
| Colour | blue |
| Size | 4xl |
| Main material | cotton |
| Secondary colour | navy |
| Material | 60% cotton/40% nylon (bearnylon®) |
| Grammage | 240 g/m² |
Show UNSPSC/ECL@SS
£ 132.69 excl. VAT
/ Each
£ 159.23 incl. VAT
- Usually arrives within 14 working days
