MASCOT 10509 ROCKFORD JACKET BLACK M


Work jacket Rockford Black

References
mascot:10509-442-09-M
rubix:378A9858
ean:5707209813534
Work jacket Rockford 10509-442-09 / M
brand logo
Technical specifications
Colourblack
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 10509 ROCKFORD JACKET BLACK M


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight740 g
Colourblack
Sizem
Main materialpolyester
Material65% polyester/35% cotton
Grammage270 g/m²
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days