MASCOT 10109 TULSA JACKET BLACK XS


Work jacket Tulsa Black

References
mascot:10109-154-09-XS
rubix:378A9821
ean:5707209812353
Work jacket Tulsa 10109-154-09 / XS
brand logo
Technical specifications
Colourblack
Sizexs
Main materialpolyester
See all Specifications

Product details : MASCOT 10109 TULSA JACKET BLACK XS


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Protected zipped pocket under storm flap makes it easy to access contents without unzipping the jacket. Form cut sleeves with great freedom of movement. Back piece is a little longer than the front piece. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight740 g
Colourblack
Sizexs
Main materialpolyester
Material65% polyester/35% cotton
Grammage260 g/m²
Show UNSPSC/ECL@SS
£ 64.85 excl. VAT
/ Each
£ 77.82 incl. VAT
  • Usually arrives within 14 working days