CLIMB-IT AHWPS1809BL WORK PLATFORM 1800MM - 9 TREAD 3205 X 920 X 3035

Work Platform - 1800mm Platform

See technical informationSee documents

References

Climb-It:AHWPS1809BL
Rubix:261A3574
brand logo

Technical specifications

Platform height2250 m
Number of rungs9
See all Specifications

Documents

Product details : CLIMB-IT AHWPS1809BL WORK PLATFORM 1800MM - 9 TREAD 3205 X 920 X 3035


4 people needed to offload (3-5 tread)
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of theplatform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
H x W x D = 3205 x 920 x 3035mm
no. of treads = 9
Load Capacity = 300kg
platform height = 2250mm

Technical specifications


Attributes
Platform height2250 m
Number of rungs9
Typework platforms
£ 2,809.03 excl. VAT
/ Each
£ 3,370.84 incl. VAT
  • Delivery usually within ( 31 ) days