TB DAVIES 7 TREAD BRIDGING STEP


Bridging Step

References
tb davies:3020-304
rubix:2591379
ean:8028406102762
brand logo
brand logo
Technical specifications
Platform height1.5 m
Number of levels7
Weight46 kg
See all Specifications

Product details : TB DAVIES 7 TREAD BRIDGING STEP


The Industrial Bridging Step utilises extra-large 150mm deep steps with handrails on both sides of the platform for maximum safety. Ideal for use in factories and distribution centres for safe access over machines and conveyor systems.

Strengths

•Supplied with double handrail for safety
Large 150mm deep steps
Comfortable climbing angle
Durable slip and wear resistant platform
Can be used free-standing or secured to the floor
Robust aluminium die-cast hinges

Technical specifications


Attributes
Platform height1.5 m
Number of levels7
Weight46 kg
Typebridging step
Maximum working height3.1 m
Show UNSPSC/ECL@SS
£ 1,324.34 excl. VAT
/ Each
£ 1,589.21 incl. VAT
  • Usually arrives within 14 working days