Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 31.5T
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 31.5T
Workwear trousers Mascot
References
mascot:
07379-154-010-90C47
rubix:
380A1223
ean:
5707209599544
Technical specifications
Colour
navy
Size
90c47
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 31.5T
Technical specifications
Attributes
Logistic Weight
980
g
Colour
navy
Size
90c47
Main material
polyester
Grammage
260
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 40.5S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 31.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 32.5T
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 42.5T
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 38"" T"
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 30.5R
HELLYHAN 77405_990-D88 OXFORD 4X CONS PANT BLACK W34
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 46.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 38R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 50.5R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 33.5T
HELLYHAN 77581_990-C48 KENSINGTON CNCT SOFTS PANT BLACK W34
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 48S
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 20R
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 28.5R