SKF INDUCTION HEATER TIHL44MB/MV


Workpiece Heater

References
skf:TIH L44MB/MV
rubix:124A8979
ean:7316576050589
brand logo
brand logo
Technical specifications
TypeWorkpiece Heater
See all Specifications

Product details : SKF INDUCTION HEATER TIHL44MB/MV


The induction heaters TIH L MB are specially designed to heat solid work pieces. These include rings, sleeves, gears, couplings, bushings and pulleys, as well as train wheels, tires or similar components. Featuring one magnetic coil in the center, these powerful and durable heaters localize the heating in the workpiece bore for superior performance on solid components.

Strengths

•Simple and safe operation with remote-control and power level selection
Superior heating performance for solid workpieces with low energy consumption
Quick and easy placement of solid components with sliding yoke
Automatic demagnetization reduces risk of ferrous debris contamination
Easy handling and transport with standard forklift

Technical specifications


Attributes
TypeWorkpiece Heater
Length743 mm
SeriesTIH
ModelTIH L44MB/MV
Show UNSPSC/ECL@SS
£ 21,109.25 excl. VAT
/ Each
£ 25,331.10 incl. VAT
  • Usually arrives within 14 working days