SKF BEARING HEATER 230V TIH030M

TIH

See technical information

References

SKF:TIH 030M/230V
Rubix:1285382
EAN:7316572338445
brand logo

Technical specifications

Typeinduction heater
See all Specifications

Product details : SKF BEARING HEATER 230V TIH030M


The SKF TIH 030M is a compact induction heating device designed to facilitate the safe hot mounting of bearings. It stands out for its portability, ease of use, and ability to quickly heat parts weighing up to 40 kg. It is equipped with advanced temperature control and automatic demagnetization functions.

Features:
The TIH 030M is specifically designed to provide an efficient induction heating solution for bearings and other metal components. Thanks to its automatic temperature control and timed heating mode, it ensures a controlled temperature rise, thereby limiting the risk of overheating or damage. It also features an automatic temperature hold function, which maintains heat after the cycle ends. Its automatic demagnetization protects bearings from magnetic contamination, thereby extending their service life. Versatile, it can heat bearings with a bore diameter of at least 20 mm and a maximum weight of 40 kg, as well as non-bearing parts weighing up to 20 kg. The unit comes with three heating rods, retractable support arms, and a wired remote control with an LCD screen, ensuring intuitive and ergonomic operation.

Specifications:
- Adjustable heating temperature: 0.0 to 250.0 °C
- Temperature increments: 1 °C
- Temperature measurement: Type K magnetic probe
- Heating time increments: 0.1 min
- Heating duration range: 0.1 to 60.0 min
- Power setting: 50% or 100%
- Maximum power consumption: 2 kVA
- Residual demagnetization after heating: < 2 A/cm
- Supply voltage: 220.0 to 240.0 V
- Frequency: 50.0 to 60.0 Hz
- Maximum workpiece weight: 40 kg
- Bore diameter of the workpiece to be heated: 20.0 to 300.0 mm
- Coil diameter: 95 mm
- Dimensions (W x L x H): 195 x 450 x 210 mm
- Height of the working surface: 135 mm
- Width of the working surface: 100 mm
- Thermal protection: built-in
- Color: gray and black.

Standards:
This TIH 030M device complies with the following European directives:
- 2014/35/EU on low-voltage equipment, which ensures the electrical safety of equipment used within a defined voltage range.
- EMC 2014/30/EU, which aims to limit electromagnetic interference to ensure the uninterrupted operation of electrical and electronic equipment.
- RoHS (EU) 2015/863, which restricts the use of certain hazardous substances in electrical equipment, thereby contributing to the protection of human health and the environment. It also complies with the harmonized standard.

It also complies with the following standards:
- EN IEC 63000 regarding technical documentation for the assessment of hazardous substances in electrical and electronic products.
- EN 61000-6-3 /A1: Electromagnetic Compatibility (EMC) – Emissions for residential, commercial, and light industrial environments;
- EN 61000-6-2: Electromagnetic Compatibility – Immunity for industrial environments;
- EN 61000-4-2: Electrostatic discharge immunity tests;
- EN 61000-4-3: Radio frequency (RF) radiated electromagnetic field immunity tests;
- EN 61000-4-4: Burst immunity tests;
- EN 61000-4-5: Immunity tests for surge transients;
- EN 61000-4-6: Immunity tests for conducted disturbances induced by HF fields;
- EN 61000-4-8: Immunity tests for power-frequency magnetic fields;
- EN61000-4-11: immunity tests for voltage dips, short interruptions, and voltage variations.

Brand information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.

Strengths

- Rapid, controlled heating for safe bearing installation;
- Compact and easily transportable unit for use in the workshop or on-site;
- Automatic demagnetization function to preserve component integrity;
- Intuitive controls with an LCD screen and wired remote control;
- Foldable support arms for improved stability and flexibility;
- Integrated rod storage for space savings and better organization;
- Reduced risk of overheating thanks to automatic temperature control;
- Enhanced safety with built-in thermal protection.

Applications

The TIH 030M is recommended for hot mounting of bearings in industrial maintenance shops, after-sales service centers, and on-site repair operations. It is particularly well-suited for the manufacturing sector, railway maintenance, the mechanical engineering industry, and repair shops. Its compact design and ability to heat parts weighing up to 40 kg make it ideal for environments where space is limited and mobility is essential.

Technical specifications


Attributes
Typeinduction heater
Modeltih 030m/230v
£ 2,268.41 excl. VAT
/ Each
£ 2,722.09 incl. VAT
  • Delivery usually within ( 3 ) days