ORN 1160 LADIES EAGLE POLOSHIRT BLACK 12


Wren Ladies Poloshirt

References
orn:SP1160PB-B-12
rubix:2578180
ean:5055748703596
brand logo
brand logo
Technical specifications
Colourblack
Size12
Main materialcotton/polyester
See all Specifications

Product details : ORN 1160 LADIES EAGLE POLOSHIRT BLACK 12


High quality premium weight classic polo shirt, rod design knitted collar and cuff, well padded neckline for comfort, half moon yolk at neck for increased strength, self coloured placket with matching buttons, triple stiched on all main seams for ultimate strength 50% polyester, 50% cotton. 220 gsm.

Strengths

High Quality premium weight poloshirt
Knitted collar, rod design,well padded, taped neckline for comfort
Half moon yolk at neck for increased strength
Cuffed sleeves with matching rod design
Self coloured placket, with matching pearlised buttons
Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
Colourblack
Size12
Main materialcotton/polyester
Long sleevesno
Grammage220 g/m²
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
  • In stock: Next day delivery