ORN 1136 LADIES RAVEN POLOSHIRT GRAPHITE 14

ORN 1136 LADIES RAVEN POLOSHIRT BLACK

See technical information

References

Orn:1136.GT.14
Rubix:354A4790
EAN:5055748779720
brand logo

Technical specifications

Colourgrey
Size14
Main materialcotton/polyester
See all Specifications

Product details : ORN 1136 LADIES RAVEN POLOSHIRT GRAPHITE 14


This ladies' Raven fitted poloshirt is a comfortable, high-quality top with plain knitted collar and a padded taped neckline. It’s a simple design that holds its shape whether you’re working in-store or in the garage.

Strengths

• High quality, durable poloshirt
• Plain knitted collar and padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Hemmed sleeve ends
• Self-coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
• Sustainably made

Technical specifications


Attributes
Colourgrey
Size14
Main materialcotton/polyester
Secondary colourno secondary color
Grammage220 g/m²
Material50% polyester 50% cotton
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
  • Usually arrives within 14 working days

Colour

Size