FESTO 8030265 X-FITTING NPFC-X-R14-3G14-MFFF


X-Fitting

References
festo:NPFC-X-R14-3G14-MFFF
rubix:210A3728
manufacturer :8030265
ean:4052568063672
NPFC-X-R14-3G14-MFFF X-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 1/4xR 1/4
See all Specifications

Product details : FESTO 8030265 X-FITTING NPFC-X-R14-3G14-MFFF


X-fitting NPFC-X-R14-3G14-MFFF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight59,55 g
MaterialNickel-Plated Brass
Connection 1G 1/4xR 1/4
ProfileX
Connection 28
Show UNSPSC/ECL@SS
£ 41.30 excl. VAT
/ 10 pieces
£ 49.56 incl. VAT
  • Delivery usually within ( 6 ) days